Helios-Preisser
= Q uick L ock = Q uick S tart =Waterproof acc. IP =Data output =DIN IP DIN 3 149 0735 Crankshaft gauges Model • With dial gauge • To be positioned between 2 crank arms • Centre punch is not required • Horizontal position of the dial gauge is assured with a plumb bob Delivery • Wooden case Measuring range Reading Order no. List price mm mm EUR 45 - 150 0.01 0735 101 408.00 60 - 300 0.01 0735 102 368.00 60 - 500 0.01 0735 103 427.00 0735 Replacement gauge for 0735 Order no. List price EUR For measuring range 45 - 150 mm 0735 901 225.00 For measuring range 60 - 300 / 60 - 500 mm 0735 902 187.00 0736 Length measuring instruments for external incisions Model • Ideal for serial measurements of incision diameters on turned parts • Narrow measuring faces • High precision ball guide of the transmission bolt s 5RXQG VXSSRUW WDEOH KHLJKW DGMXVWDEOH FODPSHG IRU VHWWLQJ the exact measuring position • Heavy stand • Base unit in the angular grid 0° / 30° / 60° / 90° • Titled and clamped • Support for indicators with shaft Ø 8 mm • Display devices: analogue and digital indicators • Versions with other measuring inserts are available upon request Delivery • Cardboard box • Without digital indicator (optional) Measuring range Size of table Height h Order no. List price mm mm mm EUR 0 - 10 25 8 0736 101 942.00 0 - 25 38 13 0736 102 1016.00 25 - 50 50 35 0736 103 1088.00 Model • Without backplate
Made with FlippingBook
RkJQdWJsaXNoZXIy OTMwODU=