Helios-Preisser
= Q uick L ock = Q uick S tart =Waterproof acc. IP =Data output =DIN IP DIN 3 151 0739 Universal comparator gauge Model • To determine internal and external diameters RI UHFHVVHV JURRYHV DQG undercuts in comparision measurement • Measurement procedure: The part to be measured is determined at the point of reversal between a Þ[HG DQG PRYHDEOH PHD - suring insert • Select either an analogue or digital indicator to show your measuring results • Sturdy construction • Simple to set up and easy to operate • Large range of application • Ideal for serial measure- ments • Optional: Special suppor- ting table is interchangeable • Repeatability: 2 μm • Mounting hole for a dial gauge: Ø 8 mm Delivery • Without digital indicator (optional) • Incl. pair of measuring inserts 0739 126 and 0739 124 • Incl. holder for measuring inserts 0739 164 and 0739 165 • In a practical aluminium case Measuring range Base dimensions Order no. List price external mm internal mm mm EUR 0 - 180 21 - 200 150 x 150 x 68 0739 102 1780.00 0739 124 0739 126 0739 164 0739 165
Made with FlippingBook
RkJQdWJsaXNoZXIy OTMwODU=