Wurth_tuotekuvasto
120 SAE laippa 3000 PSI Putkelle Kierre D3= H3= 08 1/2" 30,2 6,7 12 3/4" 38,1 6,7 16 1" 44,5 8,0 20 1 1/4" 50,8 8,0 24 1 1/2" 60,3 8,0 32 2" 71,4 9,5 6000 PSI Putkelle Kierre D6= H6= 08 1/2" 31,8 7,8 12 3/4" 41,3 8,8 16 1" 47,6 9,5 20 1 1/4" 54,0 10,3 24 1 1/2" 63,5 12,6 32 2" 79,5 12,6
Made with FlippingBook
RkJQdWJsaXNoZXIy OTMwODU=