Wurth_tuotekuvasto
5.142 A mm B mm C mm mm L mm mm D mm E mm F mm max t 2- jalkainen 90 100 90-140 M14x1,5 140 17 22 12 3 3 0714 522 090 130 100 100-180 M14x1,5 140 17 22 12 3 3 0714 522 130 160 150 130-220 G1/2” 210 22 30 18 3,5 5 0714 522 160 200 150 130-260 G1/2” 210 22 30 18 3,5 5 0714 522 200 250 200 190-330 G3/4” 280 27 36 28 6,5 7,5 0714 522 250 350 200 190-420 G3/4” 280 27 36 28 6,5 7,5 0714 522 350 A mm B mm mm L mm D mm E mm F mm max t Vedin akkukengille 60 40 M10x1,5 60 10 5 2 0,5 0714 522 060 60 60 M10x1,5 80 10 5 2 0,5 0714 522 061 60 40 M10x1,5 60 10 5 2 0,75 0714523061* 60 60 M10x1,5 80 10 5 2 0,75 0714523060* * 3-jalkainen A mm B mm mm L mm mm D1mm D2mm E mm F mm max t 2-jalkainen 70 80 M12x1,5 110 14 8 2 1 0714522071 90 80 M14x1,5 125 17 10 17 7 2 2 0714 522 091 160 130 M18x1,5 170 19 20 24 13 3 5 0714 522 161 A mm B mm mm L mm mm D1mm D2mm E mm F mm max t 3-jalkainen 70 80 M12x1,5 110 14 8 2,5 1,5 0714523071 90 80 M14x1,5 125 17 10 17 7 2 3 0714 523 091 160 130 M18x1,5 170 19 20 24 13 3 7,55 0714 523 161 0714523071 Ulosvetäjät
Made with FlippingBook
RkJQdWJsaXNoZXIy OTMwODU=