Helios-Preisser

0DUNHG s H[FHVV OHQJWK H[FHVV ZHLJKW 0DUNHG s LQFOXGHV D )2& FDOLEUDWLRQ FHUWLÞFDWH WUDFHDEOH WR QDWLRQDO VWDQGDUGV 168 0780 Bench centres with roller supports 6SHFLÞFDWLRQ s )LQHO\ JURXQG VXUIDFH ßDWQHVV tolerance according to DIN 876-2 • With two roller supports • Concentricity tolerance of the rolls 0.005 mm • Quick-clamping device by clamping lever • With T-groove and support column • With mounting hole for dial gauges Ø 8 mm • Fine adjustment Delivery • Cardboard box Height of roller supports T-groove width Base Contact surface Order no. List price mm mm mm mm EUR 65 10H7 350 x 110 3 - 30 0780 201 559.00 65 10H7 500 x 110 3 - 30 0780 202 699.00 100 12H7 700 x 180 4 - 60 0780 206 1400.00

RkJQdWJsaXNoZXIy OTMwODU=