Helios-Preisser

= Q uick L ock = Q uick S tart =Waterproof acc. IP =Data output =DIN IP DIN 3 169 0780 Bench centres with V-groove supports 6SHFLÞFDWLRQ s )LQHO\ JURXQG VXUIDFH ßDWQHVV tolerance according to DIN 876-2 • With two V-supports • Quick-clamping device by clamping lever • Prismatic contact surface 90° • V-groove surfaces made of hardened steel (replaceable) • With T-groove and support column • With mounting hole for dial gauges Ø 8 mm • Fine adjustment Delivery • Cardboard box Height of V-supports T-groove width Base Contact surface Order no. List price mm mm mm mm EUR 65 10H7 350 x 110 5 - 25 0780 301 529.00 65 10H7 500 x 110 5 - 25 0780 302 669.00 100 10H7 700 x 180 5 - 50 0780 306 1340.00

RkJQdWJsaXNoZXIy OTMwODU=