Helios-Preisser
0DUNHG s H[FHVV OHQJWK H[FHVV ZHLJKW 0DUNHG s LQFOXGHV D )2& FDOLEUDWLRQ FHUWLÞFDWH WUDFHDEOH WR QDWLRQDO VWDQGDUGV 170 0780 Bench centres for heavy workpieces Model s )LQHO\ JURXQG VXUIDFH ßDWQHVV tolerance according to DIN 876-2 • With two adjustable tailstocks s /HIW WDLOVWRFN ZLWK Þ[HG FHQWUH • Right heavy tailstock with mo- YHDEOH VSULQJ PRXQWHG FHQWUH free lift appr. 10 mm • Tighten by hand crank • Tailstock can be clamped via an eccentric clamp • Base made of cast iron with T-groove • Measuring stand with mounting hole for dial gauges Ø 8 mm Delivery • Cardboard box Height of centers Workpiece load Distance between centres Centering tip dia. T-groove width Base Order no. List price mm p. tailstock max. kg mm mm mm mm EUR • 100 40 450 22 12 700 x 180 0780 141 2116.00 • 150 40 450 22 12 700 x 180 0780 142 2395.00 0780 Pair of v-support inserts Model • V-support inserts to place in and for testing of shafts without centrebores • V-support inserts are exchanged for the pointed alignment centre of the tailstocks For height of centers Max. workpiece dia. Contact surface Order no. List price mm mm mm EUR 50/75 15 3 - 15 0780 021 88.00 100 45 8 - 45 0780 023 133.00 0780 Replacement support column Model • Column is moving and can be clamped in the T-groove • Mounting for indicator: - shaft mounting Ø 8 mm for dial test indicators s ,QWHJUDWHG ÞQH DGMXVWPHQW For height of centers Projection T-groove width Column height Column dia. Arm dia. Order no. List price mm mm mm mm mm EUR 50/75 105 10 200 18 14 0780 072 105.00 100 105 12 240 18 14 0780 073 184.00 150 105 12 440 18 14 0780 074 212.00
Made with FlippingBook
RkJQdWJsaXNoZXIy OTMwODU=